x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors X200, Sears/Whirlpool OEM, 1/3 HP, 230V, 1.7A, 1 Phase

Marathon Motors X200, Sears/Whirlpool OEM, 1/3 HP, 230V, 1.7A, 1 Phase

Item #: WBB869032

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $187.95

Quantity

Customers Also Viewed

Marathon Motors X200, Sears/Whirlpool OEM, 1/3 HP, 230V, 1.7A, 1 Phase

Replaces Delco inside out window air conditioner, Fasco No. D859, Emerson No. 855 and A.O. Smith No. OWR1036.

  • HORSEPOWER 1/3
  • ENCLOSURE OPAO
  • FRAME 48Y
  • BRAND Marathon Motors
  • MOUNTING Hub/Stud
  • MOTOR RPM 60Hz 1100
  • RPM 1100
  • PHASE 1
  • VOLTAGE 230
  • HERTZ 60
  • THERMAL PROTECTION Automatic Protector
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Open/Drip Proof
  • OPPOSITE END BEARING Sleeve
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER X200
  • RPM RANGE 1101-1200
  • INSULATION CLASS B
  • ASSEMBLY F1 Only
  • ORIENTATION Horizontal
  • BEARING-DRIVE-END Sleeve
  • IP CODE 01
  • STARTING TYPE PSC 1
  • NEMA DESIGN No Design Code
  • CATALOG NUMBER X200
  • KVA-CODE A
  • is_motor Yes
  • 60 HERTZ VOLTS 230
  • WEIGHT IN LBS. 12 (5.45 kg)
  • 60 HERTZ HP 1/3
  • 60 HERTZ FL AMPS 1.7
  • 60 HERTZ kW 0.246
  • 60 HERTZ RPMS 1100/3
  • MODEL NUMBER 48A11O1060
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors X200, Sears/Whirlpool OEM, 1/3 HP, 230V, 1.7A, 1 Phase

Marathon Motors X200, Sears/Whirlpool OEM, 1/3 HP, 230V, 1.7A, 1 Phase

Item #: WBB869032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant