Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864948

MPN #: WSA86

Wiremold Wsa86 Wallsource Backfeed Kit, For 4-Gang Wallsource Box

Product Description
Wiremold WSA86 WallSource Backfeed Kit, For 4-Gang WallSource Box

Features

  • Increased productivity
  • Housing power, communication, and A/V services within one aesthetically-pleasing in-wall box eliminates the need for multiple drops and saves installation time
  • Color options
  • Device mounting brackets and trim rings are available in white, ivory, black, gray, and light gray to match any decor
  • n Dividers
  • Field installed barriers provide shielding to allow communications and power within a single in-wall box
PRICE
$12.50

Min. purchase quantity is 4
4
4
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWSA86
Number of Gangs4
DescriptionWallSource Backfeed Kit
ColorIvory/Black/Gray/Light Gray/White
BrandWiremold
Voltage Rating600V V