Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865041

MPN #: WSA42-4

Wiremold Wsa42-4 Wallsource 4-Gang Multi Service Box, Brackets & Dividers, 9-3/16"L

Product Description
Wiremold WSA42-4 WallSource 4-Gang Multi Service Box, Mounting Brackets & Dividers, 9-3/16"L

Features

  • Increased productivity
  • Housing power, communication, and A/V services within one aesthetically-pleasing in-wall box eliminates the need for multiple drops and saves installation time
  • Color options
  • Device mounting brackets and trim rings are available in white, ivory, black, gray, and light gray to match any decor
  • n Dividers
  • Field installed barriers provide shielding to allow communications and power within a single in-wall box
PRICE
$145.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/16 in
Size5 in

Product Details

Number of Gangs4
DescriptionWallSource Multi Service Box
ColorIvory/Black/Gray/Light Gray/White
Manufacturers Part NumberWSA42-4
BrandWiremold
Voltage Rating600V V