x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Wsa00-4wh Open Architecture Device Mounting Bracket & Trim Ring, White, 11-1/4"L

Wiremold Wsa00-4wh Open Architecture Device Mounting Bracket & Trim Ring, White, 11-1/4"L

Item #: WBB864945

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $41.95

Quantity

Customers Also Viewed

Wiremold WSA00-4WH Open Architecture Device Mounting Bracket & Trim Ring, White, 11-1/4"L

Features

  • Increased productivity
  • Housing power, communication, and A/V services within one aesthetically-pleasing in-wall box eliminates the need for multiple drops and saves installation time
  • Color options
  • Device mounting brackets and trim rings are available in white, ivory, black, gray, and light gray to match any decor
  • n Dividers
  • Field installed barriers provide shielding to allow communications and power within a single in-wall box

  • SIZE 7"
  • COLOR White
  • LENGTH 11-1/4"
  • DESCRIPTION Device Mounting Bracket & Trim Ring
  • MANUFACTURERS PART NUMBER WSA00-4WH
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Wsa00-4wh Open Architecture Device Mounting Bracket & Trim Ring, White, 11-1/4"L

Wiremold Wsa00-4wh Open Architecture Device Mounting Bracket & Trim Ring, White, 11-1/4"L

Item #: WBB864945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant