- All aluminum, will not rust
- Ships "Knock-down" UPS
- 1 1/2" backsplash
- Durable, easy clean design
- All welded corners
- Easy to assemble; predrilled gusset supports - each support mounts with only 2 fasteners
- Two supports
- Model shown WS1224
Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum
|
Questions & Answers (0)
Product Description
Features
PROMOTIONAL PRICE
$145.95was $179.95
Save $34.00 (19%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 12 in |
Product Details
| Type | Full Unit |
| Shelf Type | Flat Solid |
| Accessory Type | Shelf |
| Style | Shelving |
| Number of Boxes | 1 |
| Number of Shelves | 1 |
| Material | Aluminum |
| Manufacturers Part Number | WS1236 |
| Brand | Prairie View |
Compliance & Certifications
| Certifications | NSF |