Includes:
Campbell Hausfeld® WS099098AV 70 Amp Stick Welder
Write a Review
|
Questions & Answers (0)
Product Description
This 115V, 70 Amp AC output stick welder features a metal design that allows easy interaction with controls. The transformer is designed to provide an easy start and smoother arc. Preset welding rods requires 15 amp circuit for 1/16 inch rods and a 20 amp circuit for 5/64 inch rods. Thermal overload protection automatically shuts off to avoid overheating. Portable welder with oversized handle that fits all sizes comfortably.
Includes:
Hammer/Brush
Electrode Starter Pack
Hand Shield
Includes:
PRICE
$559.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 23 lbs |
Product Details
| Duty Cycle | 70A @ 10% |
| Voltage | 115 V |
| Manufacturers Part Number | WS099098AV |
| Output | 50 - 70A BTU |
| Polarity | AC |
| Process | Stick Welder |
| Input Amperage | 20A A |
| Brand | Campbell Hausfeld |