+

Price: $58.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
World Dryer® VMax HEPA Filter with Odor Neutralizing Tablet (1 pk) 93-10165
HEPA Filter for Vmax hand dryers. HEPA filter with neutralizing tablet reduces contaminates in the air when hand drying
Features:
HEPA Filter for Vmax hand dryers. HEPA filter with neutralizing tablet reduces contaminates in the air when hand drying
Features:
- The filtration system helps to inhibit the growth of 99.97% of potentially present bacteria, providing a more hygienic hand drying experience for the user.
- Includes odor neutralizing tablet to help eliminate foul smells in the air.
- Designed for easy replacement and installation.
Weights & Dimensions
- Depth 1-4/7 IN (3.99 cm)
- Width 6-2/7 IN (15.97 cm)
- Height 2-4/9 IN (6.21 cm)
- Weight 1/6 LBS
Product Details
- Brand World Dryer
- Style VMax HEPA Filter
- Manufacturers Part Number 93-10165
Photo/Video Gallery
-
Automatic Hand Dryers
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles
Item #: 640409
Not Yet Rated
$63.95

World Dryer VMAX HEPA Filter W/Ordor Neutralizing Tab- 1PK - 93-10165
$58.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories