x

Take 15% off your entire order!

Offer applied at checkout

Durable Corporation Workmaster II HV Anti Fatigue Mat 3/4" Thick 2' x 3' Black/ Yellow

Durable Corporation Workmaster II HV Anti Fatigue Mat 3/4" Thick 2' x 3' Black/ Yellow

Item #: WB261646YB

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $150.95

Quantity

Customers Also Viewed

WORKMASTER II HI-VIZ ANTI-FATIGUE DRAINAGE SAFETY MATS
Workmaster II Hi-Viz Anti-Fatigue Drainage Safety Mat With 4 Side Border - 28" x 40"
Workmaster II Hi-Viz Anti-Fatigue Drainage Safety Mats help ensure worker safety in kitchens, factories, workshops and more. Mats prevent slipping and reduce fatigue during long periods of standing. Safety mats are made using an open circular grease-resistant rubber compound with PVC edging. Circles allow drainage of liquids to help prevent slipping. The four Hi-Viz Yellow edges are beveled for safety and visibility. Mats are 28" x 40" and measure 3/4" thick.

  • LENGTH INCHES 40 (101.6 cm)
  • LENGTH FEET 3.33 (1.01 m)
  • WIDTH INCHES 28 (71.12 cm)
  • WIDTH FEET 2.33 (.71 m)
  • COLOR FINISH Black
  • BACKING MATERIAL Rubber
  • BORDER COLOR Hi-Viz Yellow
  • BRAND Durable Corporation
  • CONSTRUCTION Rubber/Vinyl
  • DESCRIPTION Workmaster II
  • MANUFACTURERS PART NUMBER 870S2840BKHV
  • SURFACE Grease Resistant Rubber
  • THICKNESS INCHES 3/4 (1.91 cm)
  • TYPE 4-Sided Border
  • WEIGHT LBS 22 (10 kg)
  • PRODUCT BRAND Workmaster II HV
  • PATTERN Round Drainage
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durable Corporation Workmaster II HV Anti Fatigue Mat 3/4" Thick 2' x 3' Black/ Yellow

Durable Corporation Workmaster II HV Anti Fatigue Mat 3/4" Thick 2' x 3' Black/ Yellow

Item #: WB261646YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant