x

Take 15% off your entire order!

Offer applied at checkout

Durable Corporation Workmaster II HV Anti Fatigue Mat 3/4" Thick 3' x 10' Black/ Yellow

Durable Corporation Workmaster II HV Anti Fatigue Mat 3/4" Thick 3' x 10' Black/ Yellow

Item #: WB261645YB

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $393.95

Quantity

Customers Also Viewed

WORKMASTER II HI-VIZ ANTI-FATIGUE DRAINAGE SAFETY MATS
Workmaster II Hi-Viz Anti-Fatigue Drainage Safety Mat With 3 Side Border - 38" x 124"
Workmaster II Hi-Viz Anti-Fatigue Drainage Safety Mats help ensure worker safety in kitchens, factories, workshops and more. Mats prevent slipping and reduce fatigue during long periods of standing. Safety mats are made using an open circular grease-resistant rubber compound with PVC edging. Circles allow drainage of liquids to help prevent slipping. The Hi-Viz Yellow edges are beveled for safety and visibility. 3-Side Border allows creation of extended sizes. Mats are 38" x 124" and measure 3/4" thick.

  • LENGTH INCHES 124 (314.96 cm)
  • LENGTH FEET 10.33 (3.15 m)
  • WIDTH INCHES 38 (96.52 cm)
  • WIDTH FEET 3.17 (.97 m)
  • COLOR FINISH Black
  • BACKING MATERIAL Rubber
  • BORDER COLOR Hi-Viz Yellow
  • BRAND Durable Corporation
  • CONSTRUCTION Rubber/Vinyl
  • DESCRIPTION Workmaster II
  • MANUFACTURERS PART NUMBER 870S3124BKHV
  • SURFACE Grease Resistant Rubber
  • THICKNESS INCHES 3/4 (1.91 cm)
  • TYPE 3-Sided Border
  • WEIGHT LBS 88 (40 kg)
  • PRODUCT BRAND Workmaster II HV
  • PATTERN Round Drainage
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Are the borders on the two (38") ends and one on the long(124") edge?

    Question Asked By: Todd Davis, October 02, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, October 04, 2019

      Hello, yes that is correct. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durable Corporation Workmaster II HV Anti Fatigue Mat 3/4" Thick 3' x 10' Black/ Yellow

Durable Corporation Workmaster II HV Anti Fatigue Mat 3/4" Thick 3' x 10' Black/ Yellow

Item #: WB261645YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant