Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Power Riser, 72"W x 15"D, Gray

Global Industrial™ Power Riser, 72"W x 15"D, Gray

Item #: WB254754C

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Power Riser, 72"W x 15"D, Gray
  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $113.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $220.95

Price: $382.95

Quantity

Customers Also Viewed

Global Industrial™ Power Riser W/ 24 Lbs Weight, 60"W x 15"D, Gray

Global Industrial™ Power Riser W/ 24 Lbs Weight, 60"W x 15"D, Gray

Global Industrial™ Power Riser, 96"W x 15"D, Gray

Global Industrial™ Power Riser, 96"W x 15"D, Gray

Global Industrial™ Standard Steel Drawer, 18-1/4"W x 23-7/8"D, Gray

Global Industrial™ Standard Steel Drawer, 18-1/4"W x 23-7/8"D, Gray

Power Riser with 6 Outlets

six outlets with circuit breaker, pilot light, removable 9-1/2 ft. cord and plug. 15 amps, 115V.

Weights & Dimensions

  • Depth 15 IN (38.1 cm)
  • Width 72 IN (182.88 cm)
  • Accessory Depth 15 IN (38.1 cm)
  • Accessory Width 72 IN (182.88 cm)
  • Accessory Height 18 IN (45.72 cm)
  • Height 18 IN (45.72 cm)
  • Weight Capacity 500 LBS (227.27 kg)
  • Weight 33 LBS (15 kg)

Product Details

  • Assembly Required Yes
  • Description Power Riser
  • Type Power Riser
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 254754C
  • Color Family Gray

Compliance & Certifications

  • Certifications cETL, ETL
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: steve

    Date: April 26, 2020

    five star Workbench Power Riser
    Your review:
    excellent quality, works perfectly
  • Reviewer: DIANA

    Date: April 23, 2019

    Workbench Power Risers
    Your review:
    Our customer is quite pleased with the product selection. Price point and leadtime are terrific! Thank you!
  • Reviewer: DIANA

    Date: April 23, 2019

    Workbench Power Risers
    Your review:
    Our customer is quite pleased with the product selection. Price point and leadtime are terrific! Thank you!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Power Riser, 72"W x 15"D, Gray

Global Industrial™ Power Riser, 72"W x 15"D, Gray

Item #: WB254754C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Power Riser, 72"W x 15"D, Gray
    Global Industrial™ Power Riser, 72"W x 15"D, Gray
    Global Industrial™ Power Riser, 72"W x 15"D, Gray
    Global Industrial™ Power Riser, 72"W x 15"D, Gray
    Global Industrial™ Power Riser, 72"W x 15"D, Gray
    Global Industrial™ Power Riser, 72"W x 15"D, Gray
    Global Industrial™ Power Riser, 72"W x 15"D, Gray
    Global Industrial™ Power Riser, 72"W x 15"D, Gray
    Global Industrial™ Power Riser, 72"W x 15"D, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant