Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vari-Tuff Folding Work Table - Wood Top - 48"D x 120"W

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Vari-Tuff Folding Work Table - Wood Top - 48"D x 120"W

Item #: WBB351157

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,409.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vari-Tuff Folding Work Table - Wood Top - 48"D x 120"W

Valley Craft's 120" wide x 48" deep Vari-Tuff Wood Top Folding Work Table is constructed of 14-gauge steel with a durable powder coat finish. Features ergonomically-designed legs that adjust from 28" to 42" in height, and can fold down for easy transport and storage, and a wood hardboard work surface. Offers 2,000 lbs. load capacity. Includes center leg support, two brace supports, and hardware. Ships unassembled. Optional stringer shelf available.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES120 (304.8 cm)
    • HEIGHT INCHES28 to 42
    • CAPACITY LBS2,000
    • BRANDValley Craft®
    • CONSTRUCTIONWood
    • DESCRIPTIONFolding Work Table
    • MANUFACTURERS PART NUMBERF87874A6
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 42

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.