Flat Panel VESA Mount LCD Arm

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

Flat Panel VESA Mount LCD Arm

Item #: WB249624

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 107.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY PRODUCTION BENCHES
LCD Flat Panel Monitor Arm
Flat Panel VESA Mount Monitor Arm pivots 180° up and down for optimal viewing. Allows 270° horizontal swing for fully customizable positioning. The universal VESA Mount (75mm x 75mm and 100mm x 100mm) accepts flat panel monitors measuring 10"-30" and extends an overall length of 16-3/8". Includes internal cable management for a neat appearance. Made of steel with powder coat finish. Mounting bracket allows easy installation to Upright Kit for Production Benches (sold separately). Allows height adjustments at 2" increments on uprights. Easy assembly.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES16-3/8 (41.59 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • DESCRIPTIONFlat Panel Vesa Mount LCD Arm
    • COLORBlack
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Works, but...

Your review: It works is inexpensive and simple. However, after the initial satisfaction of getting a monitor off the workbench you soon realize that the height adjustment is poorly done. You can have the arm up (approx. 30 deg), straight out, or down (approx. -30 deg) nothing in between. If I had been able to find something else that would mount on the upright and be more like a desk monitor mount I would have happily paid more. Too summarize it is the best/only option for these workbenches.

Is this review helpful?

Flexible but missing one part

Your review: The only complaint I have is the arm that connects to the upright stops at 90 degrees on the inside. Other than that its better than I expected. The only reason for the 4 stars not 5 is that one hinderance. Also it does come with 100mm plate for monitors that need it. The base is 75mm.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

What weight will the VESA MOUNT LCD Arm hold? Will it hold a all in one system.

Question Asked By: RICH , Bryan OH , November 05, 2015

+ View 1 Answer

Answer This Question

What are the dimensions on the vesa mount holes that screws into the computer? I want to make sure they are standard 100mm x 100mm or 3.94" x 3.94" to fit my current monitors.

Question Asked By: joe , June 09, 2015

+ View 1 Answer

Answer This Question

Sort by: 

2 Results