Shown With Optional Accessories

WSI Adjustable Work Bench PB3672-WB, Laboratory, 36"D X 72"W X 75"H, White Laminate, Blue Epoxy

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

WSI Adjustable Work Bench PB3672-WB, Laboratory, 36"D X 72"W X 75"H, White Laminate, Blue Epoxy

Item #: WBB926634

Usually ships in 13 to 16 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 695.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WSI Adjustable Work Bench PB3672-WB, Laboratory, 36"D X 72"W X 75"H, White Laminate, Blue Epoxy

ESD Ergonomically rolled front edge Series Industrial Workbenches are Made in the USA feature a UL Listed 2" x 2" heavy wall 16 gauge steel tubular frame construction. Bolt on slotted uprights to the frame to make an Assembly style bench or to make a Test Bench, attached an Riser shelf to the basic workbench Front and rear beams are formed for strength and for easy of shipping. Lower formed cross members are used to attach adjustable footrest tube and/or under shelf. Beams come with treaded inserts for hang-on accessory attachment. We offer a number of drawer configurations to choose from. Computer slide out or fixed keyboards are just a few accessories that can be mounted to the formed front beam. All benches can be electrically accessorized by adding our UL Listed electrical beam (EL3) 15A or 20A. All wood surfaces are industrial grade 1-3/16 thick particleboard when finished, and come standard with an ergonomic 180-degree rolled safety front edge. All benches come standard with leg extenders that adjust the bench from 30"h - 36"h overall in two inch increments. Color options: White or grey ESD laminate range is greater than 10/7th and less than 10/9th, Blue or grey epoxy powder paint finish. Drawers, upright shelf, and footrest are not included. All manufactured in the USA.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES30 to 36
    • COLOR FINISHBlue
    • BRANDWSI
    • DESCRIPTIONAdjustable Work Bench
    • MANUFACTURERS PART NUMBERPB3672-WB
    • WEIGHT LBS145 (65.91 kg)
    • CERTIFICATIONSUL Listed, File E243365
    • HEIGHT INCHES (ADJUSTABLE LEG)30 to 36
    • COLORBlue
    • STYLEPB
Have A Question About This Product?
0 Question | 0 | Answer
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
3.80.224.52, 34.195.252.35:26