Take 15% off your entire order!

Offer applied at checkout

Winholt Equipment DPTR-2484 Work Table - Poly Top 84"W x 24"D

Winholt Equipment DPTR-2484 Work Table - Poly Top 84"W x 24"D

Item #: WBB237260

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,169.00

Quantity

Customers Also Viewed

Winholt Equipment DPTR-2484 Work Table - Poly Top 84"W x 24"D



  • 16 gauge 304 stainless steel legs.
  • Legs and crossbracing are 1-5/8" diameter 16 gauge stainless steel tubing.
  • Tops are 5/8" thick polyethylene, high-temperature safe to 180 F. Safe for dishwashing and steam cleaning.
  • Available with thicker 3/4" poly tops.
  • Hat channels deaden sound and reinforce the top to maintain a level work surface.
  • Frame for poly top is 1-1/4" square tubing. Standard bullet feet.


Product Specifications

  • WIDTH INCHES84 (213.36 cm)
  • DEPTH INCHES24 (60.96 cm)
  • HEIGHT INCHES34 (86.36 cm)
  • CAPACITY LBS (Evenly Distributed)350 (159.09 kg)
  • ASSEMBLYAll-Welded
  • BRANDWinholt®
  • CONSTRUCTION16 Gauge 304 Stainless Steel
  • LEG STYLERound Tubular Leg
  • MANUFACTURERS PART NUMBERDPTR-2484
  • TOP CONSTRUCTIONPolyethylene
  • APPROVED/ CERTIFIEDNSF
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winholt Equipment DPTS-2496 Work Table - Poly Top and Undershelf 96"W x 24"D

Item #: B237064

Not Yet Rated

Usually ships in 55 to 58 days (ships from US)

$1,274.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winholt Equipment DPTR-2484 Work Table - Poly Top 84"W x 24"D

Winholt Equipment DPTR-2484 Work Table - Poly Top 84"W x 24"D

Item #: WBB237260

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant