Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Aero Manufacturing 2TSSX-36120 14 Gauge Workbench 304 Stainless Steel - 2-3/4" Backsplash 120 x 36

Aero Manufacturing 2TSSX-36120 14 Gauge Workbench 304 Stainless Steel - 2-3/4" Backsplash 120 x 36

Item #: WBB203626

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,674.00

Quantity

Customers Also Viewed

Aero Manufacturing 2TSSX-36120 14 Gauge Workbench 304 Stainless Steel - 2-3/4" Backsplash 120 x 36

This Stainless Steel Workbench with 2-3/4" Backsplash, Stainless Steel Legs and Crossbracing features a 14GA 304 Type Stainless Steel Top measuring 120"W x 36"D. Crossbracing is 1-1/4" O.D. 16 gauge stainless steel. Tubular legs are 1-5/8" O.D 16 gauge stainless steel, complete with 1" adjustable impact resistant, metal feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

  • WIDTH INCHES120 (304.8 cm)
  • DEPTH INCHES36 (91.44 cm)
  • HEIGHT INCHES35 (88.9 cm)
  • CAPACITY CUBIC FEET20 (.57 cu. m)
  • ASSEMBLYUnassembled
  • BACKSPLASH HEIGHT INCHES2-3/4 (6.99 cm)
  • BRANDAero Manufacturing
  • LEG CONSTRUCTION1-5/8" Stainless Steel
  • LEG QUANTITY6
  • MANUFACTURERS PART NUMBER2TSSX-36120
  • SHELF CONSTRUCTION--
  • TOP CONSTRUCTION14 Gauge/ 304 Series
  • TUBE DIAMETER INCHES1-5/8 (4.13 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Aero Manufacturing 2TSSX-24120 14 Gauge Workbench 304 Stainless Steel - 2-3/4" Backsplash 120 x 24

Item #: B203787

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$2,181.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing 2TSSX-36120 14 Gauge Workbench 304 Stainless Steel - 2-3/4" Backsplash 120 x 36

Aero Manufacturing 2TSSX-36120 14 Gauge Workbench 304 Stainless Steel - 2-3/4" Backsplash 120 x 36

Item #: WBB203626

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top