Durham Mobile Open-Base Shop Desk MSD-2023-95 - Pigeonhole Riser 23"W x 20"D x 51"H Sloped - GrayHeavy duty 16 gauge steel construction with durable gray powder coat finish. Unit provides an organized work area that easily moves anywhere you need it. Unit has a capacity of 500 lbs. Drawer has ball bearing slides and includes a cylinder lock and 2 keys. Sloped work surface has a pencil rest lip and 3 storage compartments are located above work surface. A half shelf for additional storage is located 15" above the floor. (4) 3" swivel rubber plug in casters.
Product Specifications
WIDTH INCHES23 (58.42 cm)
DEPTH INCHES20 (50.8 cm)
HEIGHT INCHES51 (129.54 cm)
CAPACITY LBS500 (227.27 kg)
COLOR FINISHGray
COLOR FAMILYGray
ASSEMBLYAssembled
BRANDDurham Mfg.
DOOR QUANTITY--
DRAWER QUANTITY1
LEG TYPEFixed
MANUFACTURERS PART NUMBERMSD-2023-95
SHELF QUANTITY-TOTAL1 (Bottom)
STYLECompartment, Drawer, Shelf
TYPEMobile Open Base
WRITING SURFACESloped
Customer Review
5.0
☆☆☆☆☆
5 Star
1
4 Star
0
3 Star
0
2 Star
0
1 Star
0
Most Recent Reviews
Most Recent Reviews
Highest Rated Reviews
Lowest Rated Reviews
Reviewer: Chris
Date: April 23, 2019
☆☆☆☆☆
Great Desk
Your review:
High quality, already assembled and ready to go. Rolls great on the quality wheels and looks good in our shop.