Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ Extra Strength Plastic Mobile Work Center Tray Top 44x25-1/2 Black 8" Caster

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Global Industrial™ Extra Strength Plastic Mobile Work Center Tray Top 44x25-1/2 Black 8" Caster

Item #: WB319425BK

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 448.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Industrial Strength Plastic 2 Tray Shelf Maintenance & Utility Cart, 44" x 25-1/2" with 8" Pneumatic Non-Marking Wheels

Rugged Industrial Strength plastic stock and utility cart has steel locking doors and sides with steel pegboard at both ends for secure storage and organization. Cable management opening on back allows cart to be used as a mobile charging station for rechargeable tools. Pegboard end panel prevents heat build-up from electronics. Steel enclosure secures valuables with 2 point locking mechanism that captures and locks both doors. Locking chrome door handle includes 2 keys. Perforated end panels serve as a pegboard with handy organization hooks (sold separately). This high quality cart is virtually maintenance free and perfect for industrial, commercial or office applications. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features 2-5/8" deep, leak-proof shelf trays with 2 swivel and 2 rigid non-marking 8" pneumatic wheels that provide a smooth ride over rough surfaces. Comfort grip push handle for effortless steering.Color finish: Black

Cart Features:
  • Molded-in tablet holder
  • Drill/Cup holder
  • Storage tray
  • (4) Screw driver holders
  • (2) Tool/Bag hooks on left and right ends of the handle


Support legs offer 4" spaced slots on each side of the legs to hold specialized accessories to increase your productivity. Choose from hooks, spool holders or utility bins, ladder holders and power strips all designed to improve the functionality of these carts, sold separately. 500lb capacity; 250lb per shelf evenly distributed. Easy assembly.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES44 (111.76 cm)
    • DEPTH INCHES25-1/2 (64.77 cm)
    • HEIGHT INCHES32-1/2 (82.55 cm)
    • WHEEL TYPEPneumatic
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • TYPETray Top
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled
    • Capacity Lbs. (Evenly Distributed)500 (227.27 kg)
    • BRANDGlobal Industrial™
    • CONSTRUCTIONPlastic
    • COLOR FINISHBlack
    • SHELF QUANTITY2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.