60 x30 Maple Butcher Block Square Edge Workbench with Drawer & Riser

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

60 x30 Maple Butcher Block Square Edge Workbench with Drawer & Riser

Item #: WB249521

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 632.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PRE-CONFIGURED MAPLE BUTCHER BLOCK TOP HEIGHT ADJUSTABLE WORK BENCH
Work Bench with Drawer and Riser Shelf
Maple block top benches are built to withstand years of heavy use. Square edge, maple butcher block top is kiln dried, electronically glued, sanded to 1-3/4" thickness. Finished with a penetrating mineral oil for a durable high quality appearance. Height adjustable work bench allows customizable comfort by adjusting from 29-5/8” to 37-1/4” high. 5-3/8"H steel drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security (lock sold separately). Riser shelf provides added work space. Riser shelf measures 10-1/2"D x 12"H with a 2"H backstop to prevent items from falling. Front and back of adjustable legs feature removable duplex knockouts for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs are finished with scratch resistant gray powder coat. Easy assembly.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES30 to 38
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MODEL249521
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • DRAWER QUANTITY1
    • HEIGHT INCHES (ADJUSTABLE LEG)30 to 38
    • MATERIALMaple
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

worth the wait

Your review: over all an excellent bench.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Does this product come in Black metal?

Question Asked By: Jalon , May 23, 2017

+ View 1 Answer

Answer This Question

Where are the assembly instructions located?

Question Asked By: ANDREW , December 18, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result