Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

+

WaterHog Eco Grand Elite 3/8" Thick Two Ends Entrance Mat, Maroon 6' x 22'4"

WaterHog Eco Grand Elite 3/8" Thick Two Ends Entrance Mat, Maroon 6' x 22'4"

Item #: WBB1888593

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Burgundy
  • Med Brown
  • Gray
  • Brown

Burgundy

Price: $1,318.00

Quantity

Customers Also Viewed

WaterHog Eco Grand Elite 3/8" Thick Two Ends Entrance Mat, Maroon 6' x 22'4"

Earth friendly 30 oz. sq/yd 100% post consumer recycled PET fabric from plastic bottles. SBR rubber backing contains 20% recycled rubber from car tires. 3/8" thick bi-level surface effectively removes and stores dirt and moisture beneath shoe level. Rubber reinforced face nubs prevent pile from crushing, extending performance life of the product. Unique "Water Dam" allows the Waterhog mat to hold up to 1-1/2 gallons of water per sq yard so water and dirt stay on mat. Anti-Static. Available with cleated backing for placement on carpet or smooth backing for hard floor surfaces. Recommended for commercial buildings, hotels, restaurants, healthcare facilities, office buildings and more.

Product Specifications

  • LENGTH INCHES266 (675.64 cm)
  • LENGTH FEET22.17 (6.76 m)
  • WIDTH INCHES70 (177.8 cm)
  • WIDTH FEET5.83 (1.78 m)
  • COLOR FINISHBurgundy
  • BACKING MATERIALRubber
  • BORDER COLORNo Border
  • BRANDM+A Matting
  • DESCRIPTIONIndoor Entrance Mat
  • MANUFACTURERS PART NUMBER2244746224
  • SURFACEPolypropylene/Rubber
  • STYLETwo Oval Ends
  • THICKNESS INCHES3/8 (.95 cm)
  • TYPETwo Oval Ends
  • WEIGHT LBS104 (47.27 kg)
  • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
  • PATTERNBi-Level
  • PRODUCT BRANDWaterHog™ Grand Elite
  • TRAFFICBi-Level
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

WaterHog® Classic Diamond Mat 3/8" Thick 6' x 20' Navy

Item #: B625254

Not Yet Rated

Usually ships in 6 to 9 days (ships from US)

$1,030.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WaterHog Eco Grand Elite 3/8" Thick Two Ends Entrance Mat, Maroon 6' x 22'4"

WaterHog Eco Grand Elite 3/8" Thick Two Ends Entrance Mat, Maroon 6' x 22'4"

Item #: WBB1888593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    WaterHog Eco Grand Elite 3/8" Thick Two Ends Entrance Mat, Maroon 6' x 22'4"
    WaterHog Eco Grand Elite 3/8" Thick Two Ends Entrance Mat, Maroon 6' x 22'4"

    Be the first to know about our special deals and events!

    Top