Take 15% off your entire order!

Offer applied at checkout

8ft, 16 - 23 lbs, Tool Balancer, Rachet with Cable

8ft, 16 - 23 lbs, Tool Balancer, Rachet with Cable

Item #: WBB250933

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$580.50 up to 9% OFF

Price: $527.00

Quantity

Customers Also Viewed

8ft, 160-230 lbs, Tool Balancer, Rachet With Cable

Tool balancers make tools nearly weightless, reducing operator fatigue. Improve safety and ergonomics and help prevent tools from being accidentally dropped, reducing tool damage. Increases productivity, keeps tools positioned for immediate use with minimal operator motion.

Product Specifications

  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • CAPACITY LBS (Evenly Distributed)16 to 23
  • MANUFACTURERS PART NUMBERTBL 23
  • BRANDGleason Reel
  • WEIGHT LBS10 (4.55 kg)
  • ACCESSORY LENGTH FEET8 (2.44 m)
  • ACCESSORY HEIGHT INCHES14 (35.56 cm)
  • ACCESSORY DEPTH INCHES8-3/4 (22.23 cm)
  • ACCESSORY WIDTH INCHES3 (7.62 cm)
  • BOOM LENGTH FEET8 (2.44 m)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

8ft, 10 - 15 lbs, Tool Balancer, Rachet with Cable

Item #: B250932

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$484.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8ft, 16 - 23 lbs, Tool Balancer, Rachet with Cable

8ft, 16 - 23 lbs, Tool Balancer, Rachet with Cable

Item #: WBB250933

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant