Dual Sided Electrical Outlet with 15 FT Power Cord

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Dual Sided Electrical Outlet with 15 FT Power Cord

Item #: WB249854

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 81.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dual Sided Electrical Outlet With 15 FT Power Cord

Self contained dual sided outlet provides easy access to electrical power on both front and back sides. Easily screws into place. Outlet can be daisy chained and includes a built-in circuit breaker. For use with adjustable height bench legs and Global shop desks only. Not for use with fixed height bench legs. 15 FT Power cord. Rated at 15 Amp and 115V. Outlet dimensions are 2-1/8" W x 2" D x 4-3/4" L

Certification: ETL

Product Specifications

    • AMPS15
    • BRANDGlobal Industrial™
    • CONSTRUCTIONPlastic
    • CORD LENGTH15 FT
    • DESCRIPTIONElectrical Outlet With Circuit Breaker And Cord
    • OUTLET QTY4
    • addon_typeElectrical Outlet Extension Cord
    • VOLTAGE115V
Have A Question About This Product?
0 Question | 0 | Answer