x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Woodworking Motor, T030, 56B17F5329, 2HP, 115/230V, 1800RPM, 1PH, 56H FR, TEFC

Marathon Motors Woodworking Motor, T030, 56B17F5329, 2HP, 115/230V, 1800RPM, 1PH, 56H FR, TEFC

Item #: WBB869710

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $684.00

Quantity

Marathon Motors Woodworking Motor, T030, 56B17F5329, 2HP, 115/230V, 1800RPM, 1PH, 56H FR, TEFC

Replacement motors for table saws, planers, lathes and other equipment found in the woodworking and metalworking trades. These totally enclosed, fan cooled motors are well suited for use in dusty and dirty environments or where wood or metal shavings are present.

  • HORSEPOWER 2
  • ENCLOSURE TEFC
  • FRAME 56H
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 1
  • VOLTAGE 115/230
  • THERMAL PROTECTION Manual Protector
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • UL Recognized Construction
  • CSA Y
  • CATALOG NO. T030
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER T030
  • RPM RANGE 1701-1800
  • INSULATION CLASS B
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6205
  • ASSEMBLY F3
  • BEARING-DRIVE-END Ball
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Cap Start Cap Run
  • NEMA DESIGN L
  • KVA-CODE J
  • WEIGHT IN LBS. 50 (22.73 kg)
  • 60 HERTZ SF 1.15
  • 60 HERTZ FL AMPS 18.8/9.4
  • 60 HERTZ kW 1.5
  • MODEL NUMBER 56B17F5329
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Woodworking Motor, T030, 56B17F5329, 2HP, 115/230V, 1800RPM, 1PH, 56H FR, TEFC

Marathon Motors Woodworking Motor, T030, 56B17F5329, 2HP, 115/230V, 1800RPM, 1PH, 56H FR, TEFC

Item #: WBB869710

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant