x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Woodworking Motor, T017, 56B34F5332, 1.5HP, 115/208-230V, 3600RPM, 1PH, 56 FR, TEFC

Marathon Motors Woodworking Motor, T017, 56B34F5332, 1.5HP, 115/208-230V, 3600RPM, 1PH, 56 FR, TEFC

Item #: WBB869135

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $473.95

Quantity

Customers Also Viewed

Marathon Motors Woodworking Motor, T017, 56B34F5332, 1.5HP, 115/208-230V, 3600RPM, 1PH, 56 FR, TEFC

Replacement motors for table saws, planers, lathes and other equipment found in the woodworking and metalworking trades. These totally enclosed, fan cooled motors are well suited for use in dusty and dirty environments or where wood or metal shavings are present.

  • HORSEPOWER 1 1/2
  • ENCLOSURE TEFC
  • FRAME 56
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 3600
  • RPM 3600
  • PHASE 1
  • VOLTAGE 115/208-230
  • THERMAL PROTECTION Manual Protector
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • UL Recognized Construction and Protector
  • CSA Y
  • CATALOG NO. T017
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER T017
  • RPM RANGE 3001-3600
  • INSULATION CLASS B
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F3
  • BEARING-DRIVE-END Ball
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Cap Start Ind Run
  • NEMA DESIGN General Duty
  • KVA-CODE H
  • WEIGHT IN LBS. 33 (15 kg)
  • 60 HERTZ SF 1.15
  • 60 HERTZ FL AMPS 14.2/7.7-7.1
  • 60 HERTZ kW 1.12
  • MODEL NUMBER 56B34F5332
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Woodworking Motor, T017, 56B34F5332, 1.5HP, 115/208-230V, 3600RPM, 1PH, 56 FR, TEFC

Marathon Motors Woodworking Motor, T017, 56B34F5332, 1.5HP, 115/208-230V, 3600RPM, 1PH, 56 FR, TEFC

Item #: WBB869135

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant