SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 3606 - Wood Salad Bowl, 6" Dia. - Pkg Qty 6

Alegacy 3606 - Wood Salad Bowl, 6" Dia. - Pkg Qty 6

Item #: WBB343156

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$31.95 ea.

Price: $191.70 / Pkg of 6

Quantity

Customers Also Viewed

Alegacy 3608 - Wood Salad Bowl, 8" Dia. - Pkg Qty 6

Alegacy 3608 - Wood Salad Bowl, 8" Dia. - Pkg Qty 6

Alegacy 3618 - Wood Salad Bowl, 18" Dia. - Pkg Qty 12

Alegacy 3618 - Wood Salad Bowl, 18" Dia. - Pkg Qty 12

Alegacy 3616 - Wood Salad Bowl, 16" Dia. - Pkg Qty 12

Alegacy 3616 - Wood Salad Bowl, 16" Dia. - Pkg Qty 12

Alegacy 3614 - Wood Salad Bowl, 14" Dia. - Pkg Qty 12

Alegacy 3614 - Wood Salad Bowl, 14" Dia. - Pkg Qty 12

Alegacy 22124 - Salad & Chopping Bowl, 16-1/2" Dia., Wood

Alegacy 22124 - Salad & Chopping Bowl, 16-1/2" Dia., Wood

Winco WWB-5 Woven Salad Bowl - Pkg Qty 24

Winco WWB-5 Woven Salad Bowl - Pkg Qty 24

Winco WWB-6 Woven Salad Bowl - Pkg Qty 24

Winco WWB-6 Woven Salad Bowl - Pkg Qty 24

Winco WWB-8 Woven Salad Bowl - Pkg Qty 24

Winco WWB-8 Woven Salad Bowl - Pkg Qty 24

Cal-Mil 1711-5-60 Iron and Bamboo Riser 12"W x 12"D x 5"H

Cal-Mil 1711-5-60 Iron and Bamboo Riser 12"W x 12"D x 5"H

Cal-Mil 1711-5-65 Iron Riser Slate 12"W x 12"D x 5"H

Cal-Mil 1711-5-65 Iron Riser Slate 12"W x 12"D x 5"H

Cal-Mil 1712-10-13 Mission Round Bowl Display For 10" Dia. Bowls Black

Cal-Mil 1712-10-13 Mission Round Bowl Display For 10" Dia. Bowls Black

Wood Salad Bowl-6" Dia.

Weights & Dimensions

  • Height 1-1/2 IN (3.81 cm)
  • Diameter 6 IN (15.24 cm)

Product Details

  • Type Wood Salad Bowl
  • Brand Alegacy
  • Material Wood
  • Manufacturers Part Number 3606
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 3606 - Wood Salad Bowl, 6" Dia. - Pkg Qty 6

Alegacy 3606 - Wood Salad Bowl, 6" Dia. - Pkg Qty 6

Item #: WBB343156

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant