Wood picnic table is perfect for campgrounds, parks, playgrounds and other outdoor municipalities. This table features solid pine planks, 9"W and 2" thick, that are environmentally sound. A non-arsenic based treatment on the wood protects against decay, rot, insect infestation and biodeterioration. Solid heavy duty galvanized steel frame is built to last.
Overall dimensions: 72"L x 56.5"W x 30"H
Table top dimensions: 72"L x 28"W
View this table in 100% Recycled Plastic - 695528
Global Industrial
Model # :WB695502
Global Industrial 6' Wood Picnic Table, Natural
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,029.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 56-1/2 in |
| Height | 30 in |
| Weight | 100 lbs |
| Table Width | 28 in |
| Table Length | 72 in |
Product Details
| Assembly Required | Yes |
| Type | Traditional Picnic Table |
| Frame Color Family | Gray |
| Color | Natural |
| Cushion Included | No |
| Material | Wood |
| Frame Material | Steel |
| Manufacturers Part Number | 695502 |
| Mounting Style | Surface |
| Shape | Rectangular |
| Brand | Global Industrial |