Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wood Deck 60"W X 18"D X 5/8" Thick

Global Industrial™ Wood Deck 60"W X 18"D X 5/8" Thick

Item #: WB504592

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $20.50

Quantity

Customers Also Viewed

Global Industrial™ Wire Mesh Deck, 72"W x 36"D

Global Industrial™ Wire Mesh Deck, 72"W x 36"D

Global Industrial™ Wire Mesh Deck, 72"W x 18"D

Global Industrial™ Wire Mesh Deck, 72"W x 18"D

Global Industrial™ Wire Mesh Deck, 60"W x 24"D

Global Industrial™ Wire Mesh Deck, 60"W x 24"D

Global Industrial™ Wire Mesh Deck, 72"W x 36"D

Global Industrial™ Wire Mesh Deck, 72"W x 36"D

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 48"W x 18"D

Global Industrial™ Wire Mesh Deck, 48"W x 18"D

Global Industrial™ Wire Mesh Deck, 60"W x 24"D

Global Industrial™ Wire Mesh Deck, 60"W x 24"D

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 96 Inch Z-Beam Pair

b>Wood Deck
for Extra High Capacity Bulk Rack
Sturdy, precut 5/8" thick particleboard provides a cost-effective decking for Extra High Capacity Bulk Racks. Deck ships in two pieces for reduced shipping costs.

Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Width 60 IN (152.4 cm)
  • Height 5/8 IN
  • Thickness 5/8 IN

Product Details

  • Assembly Required Assembled
  • Shelf Type Decking Only
  • Type Boltless Shelf
  • Brand Global Industrial
  • Material Wood Deck
  • Manufacturers Part Number 504592
  • Color Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wood Deck 60"W X 18"D X 5/8" Thick

Global Industrial™ Wood Deck 60"W X 18"D X 5/8" Thick

Item #: WB504592

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wood Deck 60"W X 18"D X 5/8" Thick
    Global Industrial™ Wood Deck 60"W X 18"D X 5/8" Thick
    Global Industrial™ Wood Deck 60"W X 18"D X 5/8" Thick
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant