Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wood Deck 36"W x 12"D x 5/8" Thick

Global Industrial™ Wood Deck 36"W x 12"D x 5/8" Thick

Item #: WB477CP1

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6.00

Quantity

Customers Also Viewed

Global Industrial™ Wood Deck 36"W x 18"D x 5/8" Thick

Global Industrial™ Wood Deck 36"W x 18"D x 5/8" Thick

Global Industrial™ Wood Deck 36"W x 24"D x 5/8" Thick

Global Industrial™ Wood Deck 36"W x 24"D x 5/8" Thick

Global Industrial™ Wood Deck 48"W x 12"D x 5/8" Thick

Global Industrial™ Wood Deck 48"W x 12"D x 5/8" Thick

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ Wood Deck 48"W x 48"D x 5/8" Thick

Global Industrial™ Wood Deck 48"W x 48"D x 5/8" Thick

Global Industrial™ Wood Deck 42"W x 30"D x 5/8" Thick

Global Industrial™ Wood Deck 42"W x 30"D x 5/8" Thick

Global Industrial™ Wood Deck 42"W x 15"D x 5/8" Thick

Global Industrial™ Wood Deck 42"W x 15"D x 5/8" Thick

Global Industrial™ Wire Mesh Deck, 60"W x 24"D

Global Industrial™ Wire Mesh Deck, 60"W x 24"D

Global Industrial™ Wire Mesh Deck, 48"W x 18"D

Global Industrial™ Wire Mesh Deck, 48"W x 18"D

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 96"W x 48"D

Global Industrial™ Wire Mesh Deck, 72"W x 18"D

Global Industrial™ Wire Mesh Deck, 72"W x 18"D

Wood Decking
Rugged 5/8" particle wood decking creates a sturdy platform for merchandise.

Weights & Dimensions

  • Depth 12 IN (30.48 cm)
  • Width 36 IN (91.44 cm)
  • Thickness 5/8 IN

Product Details

  • Type Boltless Shelf
  • Brand Global Industrial
  • Material Wood Deck
  • Shelf Type Decking Only
  • Manufacturers Part Number 477CP1
  • Color Family Brown
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RICK KIENZLEN

    Date: November 15, 2019

    shelves
    Your review:
    good
  • Reviewer: Gail M French

    Date: April 23, 2019

    Great and Prompt Service
    Your review:
    Your customer service personel was knowledgable, courteous. My purchase arrived promply and in excellent condition. Thanks
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wood Deck 36"W x 12"D x 5/8" Thick

Global Industrial™ Wood Deck 36"W x 12"D x 5/8" Thick

Item #: WB477CP1

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wood Deck 36"W x 12"D x 5/8" Thick
    Global Industrial™ Wood Deck 36"W x 12"D x 5/8" Thick
    Global Industrial™ Wood Deck 36"W x 12"D x 5/8" Thick
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant