SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Diversified Spaces 60"W x 24"D Woodworking Bench, Maple

Diversified Spaces 60"W x 24"D Woodworking Bench, Maple

Item #: WBB336080

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3,605.25 up to 48% OFF

Price: $1,890.00

Quantity

Customers Also Viewed

Diversified Spaces 72"W x 36"D Woodworking Bench, Maple

Diversified Spaces 72"W x 36"D Woodworking Bench, Maple

Diversified Spaces 60"W x 30"D Woodworking Bench, Maple

Diversified Spaces 60"W x 30"D Woodworking Bench, Maple

Diversified Spaces 60" W x 24"D Woodworking Bench, Maple

Diversified Spaces 60" W x 24"D Woodworking Bench, Maple

Diversified Spaces 48"W x 24"D Woodworking Bench, Maple

Diversified Spaces 48"W x 24"D Woodworking Bench, Maple

Glue & Stain Table

Glue & Stain Table

Side Clamp Glue Bench W/ Drip Pan

Side Clamp Glue Bench W/ Drip Pan

Diversified Spaces 72" W x 36"D Woodworking Bench, Maple

Diversified Spaces 72" W x 36"D Woodworking Bench, Maple

Side Clamp Glue Bench

Side Clamp Glue Bench

WOODWORKING BENCHES
Open Style Wood Workbench - 60" x 24"
Open Style Wood Workbenches feature a large work surface and a lower shelf for additional storage. 2-1/4" thick maple top with maple plywood lower shelf. Solid maple legs and stringers. Workbench measures 60"L x 24"W x 31-1/4"H.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 60 IN (152.4 cm)
  • Height 32 IN (81.28 cm)
  • Weight Capacity 600 LBS (272.73 kg)
  • Weight 115 LBS (52.27 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Country of Origin USA
  • Number of Shelves 1
  • Type Woodworking Workbench
  • Number of Compartments --
  • Top Material Maple
  • Brand Diversified Spaces
  • Leg Style Square Tubular Leg
  • Material Maple
  • Manufacturers Part Number W-6024
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diversified Spaces 60"W x 24"D Woodworking Bench, Maple

Diversified Spaces 60"W x 24"D Woodworking Bench, Maple

Item #: WBB336080

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant