Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 120"H

Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 120"H

Item #: WB251026

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,792.00

Quantity Discount

  • Buy 1-9 $1,792.00 ea.
  • Buy 10+ $1,739.00 ea.

Quantity

Customers Also Viewed

Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 120"H

Increase storage space and inventory access. Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
STARTER UNIT - Includes two upright frames and two pair beams Capacity based on 36" shelf spacing.

  • WIDTH INCHES 96 (243.84 cm)
  • DEPTH INCHES 42 (106.68 cm)
  • HEIGHT INCHES 120 (304.8 cm)
  • COLOR FINISH Green & Orange
  • MODEL 251026
  • WEIGHT LBS 315 (143.18 kg)
  • CAPACITY LBS 19400
  • ASSEMBLY Unassembled
  • BEAM HEIGHT INCHES 4-5/16 (10.95 cm)
  • BRAND Wireway Husky
  • COLUMN SIZE INCHES 3 x 1-5/8
  • CONSTRUCTION Steel
  • LEVEL QUANTITY 2
  • MANUFACTURERS PART NUMBER 184212043096DS
  • SHELF CAPACITY LBS 6270 (2850 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 120"H

Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 120"H

Item #: WB251026

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 120"H
    Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 120"H
    Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 120"H
    Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 120"H
    Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 120"H
    Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 120"H
    Husky Rack & Wire Teardrop Pallet Rack Starter With Wire Deck - 96"W x 42"D x 120"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant