+

Price: $911.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Increase storage space and inventory access Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
ADD-ON UNIT - Includes one upright frame and two pair beams Capacity based on 36" shelf spacing.
ADD-ON UNIT - Includes one upright frame and two pair beams Capacity based on 36" shelf spacing.
Weights & Dimensions
- Depth 48 in (121.92 cm)
- Width 96 in (243.84 cm)
- Beam Height 4-5/16 in (10.95 cm)
- Column Size 3 x 1-5/8 in
- Height 120 in (304.8 cm)
- Weight Capacity 19400 lbs (8818.18 kg)
- Weight 166 lbs (75.45 kg)
Product Details
- Assembly Required Yes
- Construction Type Welded Frame
- Type Add-On
- Brand Wireway Husky
- Number of Levels 2
- Material Steel
- Shelf Capacity 6270 lbs (2850 kg)
- Manufacturers Part Number 184812043096A
- Color Orange
Photo/Video Gallery
-
"Wireway Husky - Double-Slotted ""Lynx"" Pallet Rack Frames & Accessories"
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 48"D x 120"H
Item #: 184137
Not Yet Rated
$1,259.00

Adrian's Safety Solutions Rack Safety Strap For 96" Bay, Standard Attachment, 0.80 lbs., Yellow
Item #: B3125291
Not Yet Rated
$23.25

Pallet Rack Netting One Bay, 99"W x 120"H, 4" Sq. Mesh, 2500 lb Rating
Item #: 248439A
Not Yet Rated
$421.95

Husky Rack & Wire Teardrop Pallet Rack Add-On - No Deck - 96"W x 48"D x 120"H
$911.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories