Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Teardrop Pallet Rack Add-On - No Deck - 96"W x 42"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Add-On - No Deck - 96"W x 42"D x 96"H

Item #: WB184159

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $920.00

Quantity

Customers Also Viewed

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 36"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 36"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 42"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 42"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Add-On - No Deck - 96"W x 42"D x 96"H

Increase storage space and inventory access Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
ADD-ON UNIT - Includes one upright frame and two pair beams Capacity based on 36" shelf spacing.

Weights & Dimensions

  • Depth 42 IN (106.68 cm)
  • Width 96 IN (243.84 cm)
  • Beam Height 4-5/16 IN (10.95 cm)
  • Column Size 3 x 1-5/8 IN
  • Weight Capacity 19,400 LBS (8818.18 kg)
  • Height 96 IN (243.84 cm)
  • Weight 157 LBS (71.36 kg)

Product Details

  • Assembly Required Yes
  • Construction Type Welded Frame
  • Type Add-On
  • Brand Wireway Husky
  • Number of Levels 2
  • Material Steel
  • Manufacturers Part Number 184209643096A
  • Shelf Capacity 6270 LBS (2850 kg)
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Teardrop Pallet Rack Add-On - No Deck - 96"W x 42"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Add-On - No Deck - 96"W x 42"D x 96"H

Item #: WB184159

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Teardrop Pallet Rack Add-On - No Deck - 96"W x 42"D x 96"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant