Increase storage space and inventory access Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
STARTER UNIT - Includes two upright frames and two pair of beams Capacity based on 36" shelf spacing.
Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 36"D x 96"H
|
Questions & Answers (0)
Product Description
PRICE
$2,039.00
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 36 in |
| Height | 96 in |
| Weight Capacity | 19400 lbs |
| Weight | 196 lbs |
| Beam Height | 4-5/16 in |
| Column Size | 3 x 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Starter |
| Shelf Capacity | 6270 lbs |
| Color | Orange |
| Number of Levels | 2 |
| Material | Steel |
| Construction Type | Welded Frame |
| Manufacturers Part Number | 183609643096S |
| Brand | Husky Rack & Wire |