Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 120"W x 48"D x 120"H

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 120"W x 48"D x 120"H

Item #: WB184143

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,466.00

Quantity

Customers Also Viewed

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 42"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 42"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 36"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 36"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 120"W x 48"D x 120"H

Increase storage space and inventory access Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
STARTER UNIT - Includes two upright frames and two pair of beams Capacity based on 36" shelf spacing.

Weights & Dimensions

  • Depth 48 IN (121.92 cm)
  • Width 120 IN (304.8 cm)
  • Beam Height 4-5/16 IN (10.95 cm)
  • Column Size 3 x 1-5/8 IN
  • Weight Capacity 19,400 LBS (8818.18 kg)
  • Height 120 IN (304.8 cm)
  • Weight 244 LBS (110.91 kg)

Product Details

  • Assembly Required Yes
  • Construction Type Welded Frame
  • Type Starter
  • Brand Wireway Husky
  • Number of Levels 2
  • Material Steel
  • Manufacturers Part Number 184812043120S
  • Shelf Capacity 4190 LBS (1904.55 kg)
  • Color Family Orange
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Judi

    Date: April 23, 2019

    Nice Brackets
    Your review:
    We are ok with the brackets, was our fault I believe that we didn't know the actual shelves did not come with it and some of the brackets were bent during delivery but put those to the back so no one would see.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 120"W x 48"D x 120"H

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 120"W x 48"D x 120"H

Item #: WB184143

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 120"W x 48"D x 120"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant