Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 120"W x 42"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 120"W x 42"D x 96"H

Item #: WB184129

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,259.00

Quantity

Customers Also Viewed

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 42"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 42"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 36"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 96"W x 36"D x 96"H

Increase storage space and inventory access Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
STARTER UNIT - Includes two upright frames and two pair of beams Capacity based on 36" shelf spacing.

Weights & Dimensions

  • Depth 42 in (106.68 cm)
  • Width 120 in (304.8 cm)
  • Beam Height 4-5/16 in (10.95 cm)
  • Column Size 3 x 1-5/8 in
  • Height 96 in (243.84 cm)
  • Weight Capacity 19400 lbs (8818.18 kg)
  • Weight 226 lbs (102.73 kg)

Product Details

  • Assembly Required Yes
  • Construction Type Welded Frame
  • Type Starter
  • Brand Wireway Husky
  • Number of Levels 2
  • Material Steel
  • Shelf Capacity 4190 lbs (1904.55 kg)
  • Manufacturers Part Number 184209643120S
  • Color Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 120"W x 42"D x 96"H

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 120"W x 42"D x 96"H

Item #: WB184129

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 120"W x 42"D x 96"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant