Increase storage space and inventory access Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
STARTER UNIT - Includes two upright frames and two pair of beams Capacity based on 36" shelf spacing.
Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 120"W x 42"D x 144"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,389.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 42 in |
| Height | 144 in |
| Weight Capacity | 19400 lbs |
| Weight | 266 lbs |
| Beam Height | 4-5/16 in |
| Column Size | 3 x 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Starter |
| Shelf Capacity | 4190 lbs |
| Color | Orange |
| Number of Levels | 2 |
| Material | Steel |
| Construction Type | Welded Frame |
| Manufacturers Part Number | 184214443120S |
| Brand | Husky Rack & Wire |