+

Price: $1,345.00
Customers Also Viewed
STARTER UNIT - Includes two upright frames and two pair of beams Capacity based on 36" shelf spacing.
Weights & Dimensions
- Depth 42 in (106.68 cm)
- Width 120 in (304.8 cm)
- Beam Height 4-5/16 in (10.95 cm)
- Column Size 3 x 1-5/8 in
- Height 120 in (304.8 cm)
- Weight Capacity 19400 lbs (8818.18 kg)
- Weight 242 lbs (110 kg)
Product Details
- Assembly Required Yes
- Construction Type Welded Frame
- Type Starter
- Brand Wireway Husky
- Number of Levels 2
- Material Steel
- Shelf Capacity 4190 lbs (1904.55 kg)
- Manufacturers Part Number 184212043120S
- Color Orange
-
"Wireway Husky - Double-Slotted ""Lynx"" Pallet Rack Frames & Accessories"
-
There are no questions for this product.

Husky Rack & Wire Teardrop Pallet Rack Add-On - No Deck - 120"W x 42"D x 120"H
Item #: 184177
Not Yet Rated
$1,009.00

Adrian's Safety Solutions Rack Safety Strap For 120" Bay, Standard Attachment, 0.90 lbs., Yellow
Item #: B3125288
Not Yet Rated
$29.95

Husky Rack & Wire Teardrop Beam - 120"L x 4.5"H - 4,190 Lbs. Cap Per/Pair (2 PCS)
Item #: 835128
Not Yet Rated
$248.95

Pallet Rack Netting One Bay, 123"W x 120"H, 1-3/4" Sq. Mesh, 1250 lb Rating
Item #: 248427B
Not Yet Rated
$355.95

Pallet Rack Netting One Bay, 123"W x 120"H, 4" Sq. Mesh, 2500 lb Rating
Item #: 248439B
Not Yet Rated
$507.00

Husky Rack & Wire Teardrop Pallet Rack Starter - No Deck - 120"W x 42"D x 120"H
$1345.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories