Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1842C Chrome Wire Shelf 42"W x 18"D

Nexel® S1842C Chrome Wire Shelf 42"W x 18"D

Item #: WB188574D

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Quantity Discount

  • Buy 1-6 $59.95 ea.
  • Buy 7+ $56.95 ea.

Quantity

Customers Also Viewed

Nexel® S1842C Chrome Wire Shelf 42"W x 18"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 42 in (106.68 cm)
  • Weight Capacity 800 lbs (363.64 kg)

Product Details

  • Add On Type Shelf
  • Assembly Required Assembled
  • Description Wire
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Finish Chrome
  • Shelf Capacity 800 lbs (363.64 kg)
  • Manufacturers Part Number S1842C
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Don

    Date: April 23, 2019

    Excellent Pizza Grate
    Your review:
    Unfortunately we have not used these as intended but as Pizza grates on our 38" Weber Grills to cook fresh pizzas on pizza stones for our Lions Club
  • Reviewer: MarthaSwifty

    Date: April 23, 2019

    Excellent Quality, Very Durable
    Your review:
    I am using these shelves in a closet, and they are very well made, extremely sturdy and quite durable. The finish is very nice, too.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1842C Chrome Wire Shelf 42"W x 18"D

Nexel® S1842C Chrome Wire Shelf 42"W x 18"D

Item #: WB188574D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1842C Chrome Wire Shelf 42"W x 18"D
    Nexel® S1842C Chrome Wire Shelf 42"W x 18"D
    Nexel® S1842C Chrome Wire Shelf 42"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant