Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1830C Chrome Wire Shelf 30"W x 18"D

Nexel® S1830C Chrome Wire Shelf 30"W x 18"D

Item #: WB188573D

(5)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Quantity Discount

  • Buy 1-6 $45.95 ea.
  • Buy 7+ $42.95 ea.

Quantity

Customers Also Viewed

Nexel® S1830C Chrome Wire Shelf 30"W x 18"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 30 in (76.2 cm)
  • Weight Capacity 800 lbs (363.64 kg)

Product Details

  • Add On Type Shelf
  • Assembly Required Assembled
  • Description Wire
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Finish Chrome
  • Shelf Capacity 800 lbs (363.64 kg)
  • Manufacturers Part Number S1830C
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jennifer

    Date: April 23, 2019

    extra shelves!
    Your review:
    so nice to be able to buy extra shelves for the entire unit I purchased
  • Reviewer: Gail

    Date: April 23, 2019

    Worth the wait
    Your review:
    Oh! Wait a minute! It was a NY minute! Arrived before estimated delivery date.... yeah baby!!
  • Reviewer: Kendra

    Date: April 23, 2019

    shelving
    Your review:
    Great set of shelves! But don't like the hooks that I bought for the shelves. The flat hook is hard to hang things from. Need a round hook.
  • Reviewer: tjbogan

    Date: April 23, 2019

    Hard to Find Sizes Available at Global
    Your review:
    I was very happy to find the unusual size shelving that I needed. Global has so many size options that it is easy to find what you want. Great quality!
  • Reviewer: Mary

    Date: April 23, 2019

    Suits our purpose!
    Your review:
    We felt we could use the additional shelf with our purchased shelving unit and were very pleased that we had made this decision. Works for us!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1830C Chrome Wire Shelf 30"W x 18"D

Nexel® S1830C Chrome Wire Shelf 30"W x 18"D

Item #: WB188573D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1830C Chrome Wire Shelf 30"W x 18"D
    Nexel® S1830C Chrome Wire Shelf 30"W x 18"D
    Nexel® S1830C Chrome Wire Shelf 30"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant