Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray

Item #: WB601640A

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36
  • 48

24

Price: $426.95

Quantity

Customers Also Viewed

Boltless Wide Span Storage Rack
with Wood Decking

Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 2-1/4" x 14 gauge steel. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Includes sturdy 5/8" thick precut decking.

This 96"W model with 800 lb. capacity includes 3 center deck supports per shelf.

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 96 in (243.84 cm)
  • Max Shelf Capacity 800 lbs. to 1400 lbs.
  • Height 96 in (243.84 cm)

Product Details

  • Assembly Required Unassembled
  • Brand Global Industrial
  • Number of Levels 3
  • Material Steel
  • Shelf Capacity 800 lbs (363.64 kg)
  • Manufacturers Part Number 601640a
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: wayne@twainsure.com

    Date: April 23, 2019

    Great Shelf
    Your review:
    Great Shelf. These shelves are great. I was a little worried because of the low price and the fact that you don't need tools to put this together. However, they were a breeze to assemble. And they a very very strong and sturdy. I have purchased 10 units total of varying sizes and they have all been great. I store totes and heavy boxes on mine. And the service has been great from Global Industrial.
Product Q & A

There are no questions for this product.

Save $22.00 with this comparable product

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray

Item #: 601634A

(2)

Ships in One Business Day

$404.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray

Item #: WB601640A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray
    Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray
    Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray
    Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray
    Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray
    Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray
    Wide Span Rack 96"W x 24"D x 96"H With 3 Shelves Wood Deck 800 Lb Capacity Per Level - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant