Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H

Item #: WB189262

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 14
  • 18
  • 21
  • 24

21

Frequently Purchased Together

  • Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
  • Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 60"W x 21"D x 86"H

    $381.95

  • Nexel® S2160Z Poly-Z-Brite® Wire Shelf 60"W x 21"D

    $129.95

  • Nexel® Stem Casters Set (4), 5" Polyurethane Wheel, 2 with Brakes, 1200 Lb Capacity

    $139.95

Price: $495.95

Quantity Discount

  • Buy 1-4 $495.95 ea.
  • Buy 5+ $470.95 ea.

Quantity

Customers Also Viewed

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 42"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 42"W x 24"D x 74"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 63"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 63"H

Nexel® S1430Z Poly-Z-Brite® Wire Shelf 30"W x 14"D

Nexel® S1430Z Poly-Z-Brite® Wire Shelf 30"W x 14"D

Nexel® Poly-Z-Brite® Wire Shelving Starter 60"W x 21"D x 86"H

Poly-Z-Brite® Starter Units are designed with a clear epoxy finish that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 posts, 4 shelves and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NEXGuard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen year warranty against rust and corrosion

Weights & Dimensions

  • Depth 21 IN (53.34 cm)
  • Width 60 IN (152.4 cm)
  • Height 86 IN (218.44 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 4
  • Application Wet/Dry
  • Shelf Type Flat Wire
  • Type Starter Unit
  • Brand Nexel
  • Material Steel
  • Finish Poly-Z-Brite®
  • Shelf Capacity 600 LBS (272.73 kg)
  • Manufacturers Part Number 21608Z
  • Color Family Clear

Warranty

  • Warranty 15 Year Limited

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H

Item #: WB189262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 86"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant