Price: $287.95
Quantity Discount
- Buy 1-4 $287.95 ea.
- Buy 5+ $273.95 ea.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Replacement Parts
Nexel® Poly-Z-Brite® Wire Shelving Add-On 42"W x 21"D x 63"H
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Z-Brite® is a durable finish that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Features:
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Z-Brite® is a durable finish that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Features:
- Reinforced shelves with welded surface ribs for added strength
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
- Shelves easily adjust without tools at 1" increments
- NEXGuard® anti-microbial agent
- NSF approved for wet or dry use
- Limited fifteen year warranty against rust and corrosion
Weights & Dimensions
- Depth 21 in (53.34 cm)
- Width 42 in (106.68 cm)
- Height 63 in (160.02 cm)
Product Details
- Assembly Required Unassembled
- Number of Shelves 4
- Application Wet/Dry
- Shelf Type Flat Wire
- Type Add-On Unit
- Unit Type Standard
- Brand Nexel
- Material Steel
- Finish Poly-Z-Brite®
- Shelf Capacity 800 lbs (363.64 kg)
- Manufacturers Part Number 189311
- Color Clear
Warranty
- Warranty 15 Year Limited
Compliance & Certifications
- Certifications NSF
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Replacement Parts

Nexel® Poly-Z-Brite®, 4 Tier, Wire Shelving Add-On Unit, 42"W x 21"D x 63"H
$287.95
- Product Information
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts