Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1860C Chrome Wire Shelf 60"W x 18"D

Nexel® S1860C Chrome Wire Shelf 60"W x 18"D

Item #: WB188554D

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Quantity Discount

  • Buy 1-6 $80.95 ea.
  • Buy 7+ $77.95 ea.

Quantity

Customers Also Viewed

Nexel® S1860C Chrome Wire Shelf 60"W x 18"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

  • WIDTH INCHES 60 (152.4 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • CAPACITY LBS 600 (272.73 kg)
  • ASSEMBLY Assembled
  • BRAND Nexel
  • CONSTRUCTION Steel
  • DESCRIPTION Wire
  • MANUFACTURERS PART NUMBER S1860C
  • MODEL 188554D
  • SHELF CAPACITY LBS 600 (272.73 kg)
  • addon_type Shelf
  • FINISH Chrome
  • accessory_type Shelf
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TRACY

    Date: April 23, 2019

    shelves
    Your review:
    what I asked for.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1860C Chrome Wire Shelf 60"W x 18"D

Nexel® S1860C Chrome Wire Shelf 60"W x 18"D

Item #: WB188554D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1860C Chrome Wire Shelf 60"W x 18"D
    Nexel® S1860C Chrome Wire Shelf 60"W x 18"D
    Nexel® S1860C Chrome Wire Shelf 60"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant