Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Item #: WB188556D

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Quantity Discount

  • Buy 1-6 $67.95 ea.
  • Buy 7+ $64.95 ea.

Quantity

Customers Also Viewed

Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 36 in (91.44 cm)
  • Weight Capacity 800 lbs (363.64 kg)

Product Details

  • Add On Type Shelf
  • Assembly Required Assembled
  • Description Wire
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Finish Chrome
  • Shelf Capacity 800 lbs (363.64 kg)
  • Manufacturers Part Number S2436C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Item #: WB188556D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Nexel® S2436C Chrome Wire Shelf 36"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant