Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Item #: WB188550D

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Quantity Discount

  • Buy 1-6 $53.95 ea.
  • Buy 7+ $50.95 ea.

Quantity

Customers Also Viewed

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Width 36 IN (91.44 cm)
  • Weight Capacity 800 LBS (363.64 kg)

Product Details

  • Assembly Required Assembled
  • Description Wire
  • Shelf Type Flat Wire
  • Type Wire Shelf
  • Accessory Type Shelf
  • Brand Nexel
  • Finish Chrome
  • Shelf Capacity 800 LBS (363.64 kg)
  • Manufacturers Part Number S1836C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Nexel® S1836C Chrome Wire Shelf 36"W x 18"D

Item #: WB188550D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1836C Chrome Wire Shelf 36"W x 18"D
    Nexel® S1836C Chrome Wire Shelf 36"W x 18"D
    Nexel® S1836C Chrome Wire Shelf 36"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant