Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2442C Chrome Wire Shelf 42"W x 24"D

Nexel® S2442C Chrome Wire Shelf 42"W x 24"D

Item #: WB188715D

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Quantity Discount

  • Buy 1-6 $76.95 ea.
  • Buy 7+ $73.95 ea.

Quantity

Customers Also Viewed

Nexel® S2442C Chrome Wire Shelf 42"W x 24"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 42 in (106.68 cm)
  • Weight Capacity 800 lbs (363.64 kg)

Product Details

  • Add On Type Shelf
  • Assembly Required Assembled
  • Description Wire
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Finish Chrome
  • Shelf Capacity 800 lbs (363.64 kg)
  • Manufacturers Part Number S2442C
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Louis Prantil

    Date: April 23, 2019

    Wire Shelves
    Your review:
    Bought 3 shelves to add to my existing racks and adding them to the shelf could not have been easier and the extra shelves have made more storage space.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2442C Chrome Wire Shelf 42"W x 24"D

Nexel® S2442C Chrome Wire Shelf 42"W x 24"D

Item #: WB188715D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2442C Chrome Wire Shelf 42"W x 24"D
    Nexel® S2442C Chrome Wire Shelf 42"W x 24"D
    Nexel® S2442C Chrome Wire Shelf 42"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant