Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2424C Chrome Wire Shelf 24"W x 24"D

Nexel® S2424C Chrome Wire Shelf 24"W x 24"D

Item #: WB188713D

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Quantity Discount

  • Buy 1-6 $50.95 ea.
  • Buy 7+ $47.95 ea.

Quantity

Customers Also Viewed

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 24"W x 24"D x 63"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 24"W x 24"D x 63"H

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® S2424C Chrome Wire Shelf 24"W x 24"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 24 IN (60.96 cm)
  • Weight Capacity 800 LBS (363.64 kg)

Product Details

  • Assembly Required Assembled
  • Description Wire
  • Shelf Type Flat Wire
  • Type Wire Shelf
  • Accessory Type Shelf
  • Brand Nexel
  • Finish Chrome
  • Shelf Capacity 800 LBS (363.64 kg)
  • Manufacturers Part Number S2424C
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DON

    Date: July 09, 2021

    Nexel Shelf
    Your review:
    Quick shipping. Poor packaging. 24' shelf in a 48' box. Shipping charges were almost the same as the shelf.
  • Reviewer: PAUL

    Date: April 23, 2019

    Wire Shelving
    Your review:
    Good product and it's so nice to just get the pieces you need and not a kit that has more shelves that you can use.
  • Reviewer: Terry

    Date: April 23, 2019

    shelving
    Your review:
    perfect, exactly what we were looking for.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2424C Chrome Wire Shelf 24"W x 24"D

Nexel® S2424C Chrome Wire Shelf 24"W x 24"D

Item #: WB188713D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2424C Chrome Wire Shelf 24"W x 24"D
    Nexel® S2424C Chrome Wire Shelf 24"W x 24"D
    Nexel® S2424C Chrome Wire Shelf 24"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant