NEXEL
BIN STORAGE DOLLY BASE
This dolly base for your Nexel storage bin helps turn your storage system into a mobile unit. Dolly base has smooth rolling 5"x1 1/4" polyurethane wheel swivel casters. For 48" wide bins.
Global Industrial
Model # :WB832134
Global Industrial Wire Rack Accessory 48 x 20 Dolly Base - 5 Poly Swivel Casters For 48"W Bins
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 20 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 832134 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |