Ventilated Wide Span Bulk Storage Lockers are made with a 3" x 3" x 1/4" thick wire mesh with gray epoxy finish to minimize dust accumulation and maximize visibility for simple inventory control. Lockers include one height-adjustable shelf with 100 lb. capacity evenly distributed. Shelf adjusts in 3" increments. Improved latch design to accept padlock. For enhanced security, install shelf at center position to allow use of included padlock. Double doors are welded to side panels and are flush against unit top. Door hinges swing open 270° for full access to interior. Easy assembly. Choose from a variety of sizes. Additional shelves sold separately.
Global Industrial
Model # :WB184099
Global Industrial 1-Tier 2 Door Wire Mesh Security Locker, 48"Wx36"Dx72"H, Gray, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$835.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 72 in |
| Weight Capacity | 200 lbs |
| Weight | 223.1 lbs |
Product Details
| Shelf Capacity | 100 lbs |
| Number of Adjustable Shelves | 1 |
| Door Handle Type | Padlockable Hasp |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | Wire Mesh Cage |
| Material | Wire Mesh |
| Construction Type | Unassembled |
| Manufacturers Part Number | 184099 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |