+

Price: $477.95
Customers Also Viewed
Weights & Dimensions
- Depth 24 in (60.96 cm)
- Width 36 in (91.44 cm)
- Height 60 in (152.4 cm)
- Weight Capacity 200 lbs (90.91 kg)
- Weight 132.74 lbs (60.34 kg)
Product Details
- Configuration 1 Wide
- Construction Type Unassembled
- Tier Type Single Tier
- Brand Global Industrial
- Material Wire Mesh
- Style Wire Mesh Cage
- Manufacturers Part Number 184085
- Shelf Capacity 100 (Evenly Distributed) lbs
- Standard or Speciality Lockers Specialty Lockers
- Color Gray
Warranty
- Warranty 1 yr
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: CHRISTINE
Date: April 23, 2019
There are 1 questions and 1 answer for this product.
-
do you sell this on a mobile type i mean with wheels? so you can move around easy. And also do you sell to a non corporate individual i mean no corporation? thank you
Question Asked By: Antoinette, May 06, 2020
Answer This Question
Question Answered By:
-
Product Expert, May 07, 2020
Hello Antoinette, we recommend global model 184206 for a suitable security truck. Please enter the listed global model into the search bar at globalindustrial.com for more product information. In addition, yes. selling to residentials is allowed. Thank you for your question.
-

Global Industrial Wire Mesh Security Cage Locker, 36"W x 24"D x 60"H, Gray, Unassembled
$477.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories