Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides

Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides

Item #: WB180252

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10

8

Price: $3,395.00

Quantity

Customers Also Viewed

LOW COST SECURITY ROOM - BOLTED WIRE MESH
8' high room with 2 sides - with roof.
Convenient and Easy to Order We've assembled a complete set of components for you so that you can purchase a complete wire mesh partition security room. The low cost way to protect your merchandise and valuables. Easy to install, move or relocate. Perfect for stock rooms, tool cribs and security areas. Sturdy wire mesh roof offers additional security. Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. A 5'W x 8'H sliding gate is included. Note: Gate needs to be installed between two panels on the 20'side. This gate features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment.
The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish. If the optional window is required, please add an "A" suffix to the model number when ordering. Additional cost applies.

Weights & Dimensions

  • Depth 10 ft (3.05 m)
  • Width 20 ft (6.1 m)
  • Height 8 ft (2.44 m)
  • Weight 679 lbs (308.64 kg)

Product Details

  • Roof Yes
  • Assembly Required Unassembled
  • Brand Global Industrial
  • Warranty 1 yr
  • Material Steel Wire
  • Style 2 Sides
  • Service Window No
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides

Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides

Item #: WB180252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Global Industrial™ Wire Mesh Partition Security Room 20x10x8 with Roof - 2 Sides
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant